FESTO 152823 DUO TUBING 50MTR PUN-6X1-DUO-SI
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-6X1-DUO-SI
Rubix:132A0896
Manufacturer :152823
EAN:4052568031107

Technical specifications
| Inner diameter | 4 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane |
Documents
Product details : FESTO 152823 DUO TUBING 50MTR PUN-6X1-DUO-SI
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane |
| Bend radius | 16 mm |
Show UNSPSC/ECL@SS
£ 185.00 excl. VAT
/ Each
£ 222.00 incl. VAT
- Usually arrives within 14 working days