References
Festo:PUN-H-2X0,4-NT
Rubix:200A1666
Manufacturer :133038
EAN:4052568029210

Technical specifications
| Inner diameter | 1.2 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
Documents
Product details : FESTO 133038 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 1.2 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
| Bend radius | 5 mm |
Show UNSPSC/ECL@SS
£ 29.17 excl. VAT
/ Each
£ 35.00 incl. VAT
- Delivery usually within ( 2 ) days