References
Festo:PUN-16X2,5-BL
Rubix:116A2991
Manufacturer :159672
EAN:4052568035419

Technical specifications
| Inner diameter | 11 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | polyurethane |
Documents
Product details : FESTO 159672 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 510x510x160 mm |
|---|---|
| Logistic Weight | 143,94 g |
| Inner diameter | 11 mm |
| Max. service pressure | 10 bar |
| Material | polyurethane |
| Bend radius | 88 mm |
Show UNSPSC/ECL@SS
£ 402.50 excl. VAT
/ Each
£ 483.00 incl. VAT
- Delivery usually within ( 2 ) days