Plastic tubing PUN
Inner diameter | 4 mm |
---|---|
Max. service pressure | 10 bar |
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Logistics dimensions (L x W x H) | 280x280x100 mm |
---|---|
Logistic Weight | 25,88 g |
Inner diameter | 4 mm |
Max. service pressure | 10 bar |
Min. temperature | -35 °C |
Max. temperature | 60 °C |
Outer diameter | 6 mm |
Bend radius | 12 mm |
Material | TPE-U(PU) |
Usually arrives within 14 working days