References
Festo:PUN-10X1,5-SI
Rubix:392A2677
Manufacturer :152588

Documents
Product details : FESTO 152588 PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Bend radius | 54 mm |
| Length | 50000 mm |
Show UNSPSC/ECL@SS
£ 166.50 excl. VAT
/ 50 pieces
£ 199.80 incl. VAT
- Usually arrives within 14 working days