References
Festo:PUN-V0-8X1,25-BR
Rubix:392A3454
Manufacturer :525463
EAN:4052568046187

Technical specifications
| Inner diameter | 5.7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u(pu) |
Documents
Product details : FESTO 525463 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 33,06 g |
|---|---|
| Inner diameter | 5.7 mm |
| Max. service pressure | 10 bar |
| Material | tpe-u(pu) |
| Bend radius | 18 mm |
Show UNSPSC/ECL@SS
£ 319.17 excl. VAT
/ Each
£ 383.00 incl. VAT
- Delivery usually within ( 6 ) days