FESTO 525440 PLASTIC TUBING 50MTR PUN-V0-10X1,5-SW
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-V0-10X1,5-SW
Rubix:114A8914
Manufacturer :525440
EAN:4052568046019

Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u(pu) |
Documents
Product details : FESTO 525440 PLASTIC TUBING 50MTR PUN-V0-10X1,5-SW
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 58,44 g |
|---|---|
| Inner diameter | 7 mm |
| Max. service pressure | 10 bar |
| Material | tpe-u(pu) |
| Bend radius | 20 mm |
Show UNSPSC/ECL@SS
£ 444.57 excl. VAT
/ Metre
£ 533.48 incl. VAT
- Usually arrives within 14 working days