FESTO 197588 SPIRAL PLASTIC TUBING PUN-4X0,75-S-1-BL
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-4X0,75-S-1-BL
Rubix:114A7663
Manufacturer :197588
EAN:4052568045418

Technical specifications
| Inner diameter | 2.6 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u (pu)) |
Documents
Product details : FESTO 197588 SPIRAL PLASTIC TUBING PUN-4X0,75-S-1-BL
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 32,63 g |
|---|---|
| Inner diameter | 2.6 mm |
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u (pu)) |
Show UNSPSC/ECL@SS
£ 11.79 excl. VAT
/ Metre
£ 14.15 incl. VAT
- Delivery usually within ( 6 ) days