References
Festo:PUN-H-12X2-GN
Rubix:263A5719
Manufacturer :558296
EAN:4052568054434

Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
Documents
Product details : FESTO 558296 PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 83,86 g |
|---|---|
| Inner diameter | 8 mm |
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
| Bend radius | 33 mm |
Show UNSPSC/ECL@SS
£ 146.00 excl. VAT
/ 50 pieces
£ 175.20 incl. VAT
- Delivery usually within ( 6 ) days