FESTO 197386 PLASTIC TUBING PUN-H-10X1,5-BL
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-H-10X1,5-BL
Rubix:269A3843
Manufacturer :197386

Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u |
Documents
Product details : FESTO 197386 PLASTIC TUBING PUN-H-10X1,5-BL
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
PUN-H-10X1.5-BL plastic tubing approved for food processing. (resistant to hydrolysis). Outer diameter=10 mm, Flow-relevant bending radius=52 mm, Inner diameter=7 mm, Min. bending radius=28 mm, Hose properties=suitable for drag chains in high-cycle applications.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u |
| Bend radius | 52 mm |
Show UNSPSC/ECL@SS
£ 105.00 excl. VAT
/ 50 pieces
£ 126.00 incl. VAT
- Delivery usually within ( 2 ) days