FESTO 197398 DUO TUBING 50MTR PUN-H-8X1,25-DUO
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-H-8X1,25-DUO
Rubix:114A8078
Manufacturer :197398
EAN:4052568045272

Technical specifications
| Inner diameter | 5.7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | plastic |
Documents
Product details : FESTO 197398 DUO TUBING 50MTR PUN-H-8X1,25-DUO
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x360x130 mm |
|---|---|
| Logistic Weight | 63,8 g |
| Inner diameter | 5.7 mm |
| Max. service pressure | 10 bar |
| Material | plastic |
| Bend radius | 21 mm |
Show UNSPSC/ECL@SS
£ 212.49 excl. VAT
/ Each
£ 254.99 incl. VAT
- Usually arrives within 14 working days