FESTO 8048671 PLASTIC TUBING 50MTR PUN-H-4X0,75-TBL
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-H-4X0,75-TBL
Rubix:263A6003
Manufacturer :8048671
EAN:4052568288211



Technical specifications
| Inner diameter | 2.6 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
Documents
Product details : FESTO 8048671 PLASTIC TUBING 50MTR PUN-H-4X0,75-TBL
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 2.6 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
| Bend radius | 8 mm |
Show UNSPSC/ECL@SS
£ 40.18 excl. VAT
/ Each
£ 48.22 incl. VAT
- Usually arrives within 14 working days