FESTO 525746 500MTR PLASTIC TUBING


Plastic tubing PUN

References
festo:PUN-4X0.75-BL-500
rubix:115A7008
ean:4052568046590
brand logo
brand logo
Technical specifications
Inner diameter2.6 mm
Max. service pressure10 bar
See all Specifications

Product details : FESTO 525746 500MTR PLASTIC TUBING


Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.

Technical specifications


Attributes
Inner diameter2.6 mm
Max. service pressure10 bar
Min. temperature-35 °C
Max. temperature60 °C
Outer diameter4 mm
Bend radius8 mm
MaterialTPE-U (PU)
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days