CM2T
Inner diameter | 16 mm |
---|---|
Max. service pressure | 250 bar |
Logistic Weight | 689 g |
---|---|
Inner diameter | 16 mm |
Max. service pressure | 250 bar |
Min. temperature | -40 °C |
Max. temperature | 100 °C |
Exterior diameter (inch) | 0.97 '' |
Outer diameter | 24.6 mm |
Material thickness | 4.3 mm |
Bend radius | 100 mm |
No-burst pressure | 1000 bar |
Usually arrives within 14 working days