FESTO 197378 PLASTIC TUBING 50MTR PUN-H-8X1,25-NT


Plastic tubing PUN

References
festo:PUN-H-8X1,25-NT
rubix:116A1044
manufacturer :197378
ean:4052568045074
brand logo
brand logo
Technical specifications
Inner diameter5.7 mm
Max. service pressure10 bar
See all Specifications

Product details : FESTO 197378 PLASTIC TUBING 50MTR PUN-H-8X1,25-NT


Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.

Technical specifications


Attributes
Inner diameter5.7 mm
Max. service pressure10 bar
Min. temperature-35 °C
Max. temperature60 °C
Outer diameter8 mm
Bend radius21 mm
MaterialTPE-U (PU)
Show UNSPSC/ECL@SS
£ 46.87 excl. VAT
/ Each
£ 56.24 incl. VAT
  • Usually arrives within 14 working days