FESTO 8048720 PLASTIC TUBING 200MTR PUN-H-12X2-TGE-200


Plastic tubing PUN

References
festo:PUN-H-12X2-TGE-200
rubix:263A6062
ean:4052568288709
brand logo
brand logo
Technical specifications
Inner diameter8 mm
Max. service pressure10 bar
See all Specifications

Product details : FESTO 8048720 PLASTIC TUBING 200MTR PUN-H-12X2-TGE-200


Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.

Technical specifications


Attributes
Inner diameter8 mm
Max. service pressure10 bar
Min. temperature-35 °C
Max. temperature60 °C
Outer diameter12 mm
Bend radius33 mm
MaterialThermoplastic Elastomer (Polyurethane)
Show UNSPSC/ECL@SS
£ 530.00 excl. VAT
/ Each
£ 636.00 incl. VAT
  • Usually arrives within 14 working days