PARKER LOW-PRESSURE-HOSE 811-24


Suction and Return Line Hose 62-300 PSI – 811 Hose

References
parker hannifin:811-24
rubix:156A1798
brand logo
brand logo
Technical specifications
Inner diameter38.1 mm
Max. service pressure10 bar
See all Specifications

Product details : PARKER LOW-PRESSURE-HOSE 811-24


Parker’s 811 hose is a suction and return line hose that has a working pressure range of 62-300 PSI which is designed for high temperature applications. The 811 hose is designed, built, and tested to meet SAE 100R4 performance specifications. Sizes range from ¾” to 2-½” in diameter to fit the requirements of various markets.



Markets:

• Transportation

• RV & Bus

• Military

• Construction

• Agriculture

• Grounds & Building Maintenance

• Forestry

• Railroad

• Utility Equipment

• Personnel Lift Equipment

• Machine Tool

• Oil Field Service

• Waste & Refuse

• Material Handling

• Marine

• Paving & Road Maintenance

• Ground Support Equipment

• Industrial

• Mining



Features/Benefits:

• 62-300 PSI working pressure in different sizes

• Half SAE bend radius for ease of installation and low force to flex

• SAE J517 100R4 / SAE J1942 Performance Specifications

• Oil and weather-resistant synthetic rubber cover



Applications:

• Petroleum base hydraulic fluids and lubricating oils



Compatible Fittings:

• 81 series fittings (for -12 to -32)

• 88 series fittings (for -12 to -40)

Application: Lubricating Oils, Petroleum Base Hydraulic Fluids
Compatible Fitting: 81 Series, 88 Series, 43 Series
Cover Material: Synthetic Rubber
Division: Hose Products Division
Hose Cover Type: Standard Cover
Hose I.d. (size): -24
Hose Inner Tube Material: Synthetic Rubber
Hose Reinforcement Material: Multiple Layers of Spiral Fiber with Wire Helix
Inside Diameter: 1-1/2, 38.1
Maximum Operating Pressure: 150 psi (w/ 81/88DB), 1 MPa (w/ 81/88DB), 10 bar (w/ 81/88DB), 50 psi (w/ 88HC), 0.3 MPa (w/ 88HC), 3 bar (w/ 88HC)
Maximum Operating Temperature: 212, 100
Media: Lubricants, Petroleum Hydraulic Fluids
Minimum Bend Radius: 5, 127
Minimum Operating Temperature: -40
Nominal Hose Inside Diameter: 38
Outside Diameter: 2.050, 52
Specifications Met: SAE 100R4, SAE J1943, USCG HF
Vacuum Pressure Rating: 84, 25
Weight: 1.04, 1.55

Technical specifications


Attributes
Inner diameter38.1 mm
Max. service pressure10 bar
Min. temperature-40 °C
Max. temperature100 °C
Outer diameter52 mm
Bend radius130 mm
Materialsynthetic rubber
No-burst pressure40 bar
Show UNSPSC/ECL@SS
£ 70.39 excl. VAT
/ Each
£ 84.47 incl. VAT
  • Usually arrives within 14 working days