PARKER CRIMPERDIERING 80C-C04


Parkrimp Hose Crimper Die Sets Europe

References
parker hannifin:80C-C04
rubix:155A6305

Product details : PARKER CRIMPERDIERING 80C-C04


Parker's Parkrimp crimper die sets are colour coded and can therefore be easily selected. The die sets are designed with eight segments in order to provide a smooth and even 360 degree crimp. A chain link keeping the segments together and no loss, mismatch or misplacement can take place. Parker’s exclusive Parkalign feature positions the fitting in the die perfectly every time.
An ideal 360° round crimp is assured for longer impulse life.

**It is important to note, these recommended dies are based on fitting series and not specific hoses. Some dies may require special tooling. Please use Parker.com/crimpsource-euro for exact crimping specifications.


Markets:
• Transportation
• Construction
• Agriculture/Forestry
• Rail
• Machine Tool
• Material Handling
• Marine
• Industrial
• Mining
• Automotive

Features/Benefits:
• Linked dies keep segments together
• Parker's exclusive Parkalign system positions the fitting in the die
• Color-coded dies for easy identification
• Available for sizes -4 to -32

Applications:
• Enables any user to make factory-quality hose assemblies

Compatible Crimpers
• KarryKrimp 1
• KarryKrimp 2
• Parkrimp 2
Compatible Crimper: Karrykrimp 1, Karrykrimp 2, Parkrimp 2
Division: Polymer Hose Division Europe
Hose I.d. (size): -4
Series Type: 48 Series

Technical specifications


Attributes
No attributes to display for this product
£ 375.93 excl. VAT
/ Each
£ 451.12 incl. VAT
  • Usually arrives within 14 working days