FESTO 558264 PLASTIC TUBING 500MTR PUN-H-4X0,75-NT-500


Plastic tubing PUN

References
festo:PUN-H-4X0,75-NT-500
rubix:263A5733
manufacturer :558264
ean:4052568054113
brand logo
brand logo
Technical specifications
Inner diameter2.6 mm
Max. service pressure10 bar
See all Specifications

Product details : FESTO 558264 PLASTIC TUBING 500MTR PUN-H-4X0,75-NT-500


Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.

Technical specifications


Attributes
Inner diameter2.6 mm
Max. service pressure10 bar
Min. temperature-35 °C
Max. temperature60 °C
Outer diameter4 mm
Material thickness0.75 mm
Bend radius8 mm
MaterialTPE-U (PU)
Show UNSPSC/ECL@SS
£ 285.00 excl. VAT
/ Each
£ 342.00 incl. VAT
  • Usually arrives within 14 working days