CM2T
Inner diameter | 10 mm |
---|---|
Max. service pressure | 330 bar |
Logistic Weight | 417 g |
---|---|
Inner diameter | 10 mm |
Max. service pressure | 330 bar |
Min. temperature | -40 °C |
Max. temperature | 100 °C |
Exterior diameter (inch) | 0,70 '' |
Outer diameter | 17.7 mm |
Material thickness | 3,85 mm |
Bend radius | 65 mm |
No-burst pressure | 1320 bar |
Usually arrives within 14 working days