References
Festo:PUN-14X2-SW
Rubix:123A3102
Manufacturer :570391
EAN:4052568058340

Technical specifications
| Inner diameter | 9.8 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | plastic |
Documents
Product details : FESTO 570391 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 500x150x500 mm |
|---|---|
| Logistic Weight | 86 g |
| Inner diameter | 9.8 mm |
| Max. service pressure | 10 bar |
| Material | plastic |
| Bend radius | 45 mm |
Show UNSPSC/ECL@SS
£ 330.00 excl. VAT
/ Each
£ 396.00 incl. VAT
- Delivery usually within ( 2 ) days