References
Festo:PUN-8X1,25-RT
Rubix:116A2982
Manufacturer :178412
EAN:4052568038786

Technical specifications
| Inner diameter | 5.7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | polyurethane |
Documents
Product details : FESTO 178412 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x120 mm |
|---|---|
| Logistic Weight | 47,1 g |
| Inner diameter | 5.7 mm |
| Max. service pressure | 10 bar |
| Material | polyurethane |
| Bend radius | 37 mm |
Show UNSPSC/ECL@SS
£ 110.00 excl. VAT
/ Metre
£ 132.00 incl. VAT
- Delivery usually within ( 2 ) days