References
SMC:TISA01B-20
Rubix:116A3661
EAN:3618036137781

Documents
Product details : SMC TISA01B-20 20M SOFT NYLON BLACK TUBING
The TISA series is a soft nylon tubing made for general air purposes. TISA is available in inch sizes and comes in a 20m roll as standard and is available in black or white.
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black and white.
Size: 01 (ODØ3.18 IDØ2.18)
Color: B (Black)
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black and white.
Size: 01 (ODØ3.18 IDØ2.18)
Color: B (Black)
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Inner diameter | 2.18 mm |
| Outer diameter | 3.18 mm |
| Colour | black |
| Material | nylon |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 20.55 excl. VAT
/ Each
£ 24.66 incl. VAT
- Delivery usually within ( 4 ) days