SMC TIUB11B-20 20M POLYURETHANE BLACK TUBING
Polyurethane Tubing
See technical informationSee documentsReferences
SMC:TIUB11B-20
Rubix:115A4406
Manufacturer :TIUB11B-20
EAN:3618036136838

Documents
Product details : SMC TIUB11B-20 20M POLYURETHANE BLACK TUBING
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 11 (ODØ9.53, IDØ6.35)
Color: B (Black)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 11 (ODØ9.53, IDØ6.35)
Color: B (Black)
Roll Length: 20 m
Reel Length: None
Suffix: None
Technical specifications
Attributes
| Logistic Weight | 920 g |
|---|---|
| Inner diameter | 6.35 mm |
| Outer diameter | 9.53 mm |
| Colour | black |
| Material | polyurethane |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 87.29 excl. VAT
/ Each
£ 104.75 incl. VAT
- Delivery usually within ( 4 ) days