References
Festo:PTFEN-10X1,5-NT
Rubix:211A9494
Manufacturer :8061174
EAN:4052568290634

Documents
Product details : FESTO 8061174 PLASTIC TUBING PTFEN-10X1,5-NT
Strengths
•High resistance to chemicals
Very good temperature resistance
Operating medium: compressed air, vacuum
Very good temperature resistance
Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | natural |
| Material | ptfe |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 9.49 excl. VAT
/ Metre
£ 11.39 incl. VAT
- Delivery usually within ( 2 ) days