GPC PLATFORM TRUCK 1200 X 800 3 MESH SIDES PI823H


Platform Truck 1200 X 800 3 Mesh Sides

References
gpc industries:PI823H
rubix:203A6243
brand logo
brand logo
Technical specifications
Materialsteel
Load capacity500 kg
See all Specifications

Product details : GPC PLATFORM TRUCK 1200 X 800 3 MESH SIDES PI823H


Super quality heavy duty veneer deck finish
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends

Technical specifications


Attributes
Materialsteel
Load capacity500 kg
Width1050 mm
Height1050 mm
Length1500 mm
Colourblue
Show UNSPSC/ECL@SS
£ 510.27 excl. VAT
/ Each
£ 612.32 incl. VAT
  • Delivery usually within ( 4 ) days