GPC GI152Y PLASTIC PLATFORM TROLLEY 710 X 460 140
Handling truck for internal transport GPC Industries
See technical informationReferences
GPC Industries:GI152Y
Rubix:386A6690
Manufacturer :GI152Y
Product details : GPC GI152Y PLASTIC PLATFORM TROLLEY 710 X 460 140
120kg Load Capacity
Mobile on 2 x fixed & 2 x swivel 100mm rubber castors
Handle Height: 825mm
Weight kg: 8.5
Strengths
Foldable for easy storage
Applications
Transports drums up to 350kg
Technical specifications
Attributes
| Width | 460 mm |
|---|---|
| Height | 140 mm |
| Length | 710 mm |
Show UNSPSC/ECL@SS
£ 106.16 excl. VAT
/ Each
£ 127.39 incl. VAT
- Delivery usually within ( 4 ) days


