Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC SERVICETROLLEY GI341L
GPC SERVICETROLLEY GI341L
Service Trolley - 3 Flat Shelves
References
gpc industries:
GI341L
rubix:
167A2665
Technical specifications
Material
plastic
Load capacity
150
kg
See all Specifications
Product details
Technical specifications
Product details : GPC SERVICETROLLEY GI341L
Mounted on 150mm wheels on a '3 star' system
Max load: 60kg on stairs, 150kg as a sack truck
Fitted with knuckle guard hand grips, wheel guards & plastic guarded skids
Technical specifications
Attributes
Material
plastic
Load capacity
150
kg
Width
458
mm
Height
840
mm
Length
610
mm
Colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
214.00
excl. VAT
/
Each
£
256.80
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
GPC 2WAY CARGO TRUCK GI352Y
SPARTEX GI340Y WHITE GOODS SACK TRUCK 495 X 550 X 1315 YELLOW
NT502M HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 2000 X 1000 400MM CUSHION
GPC SI374Y STAINLESS STEEL PLATFORM TRUCK WITH SUPER SILENT WHEELS 740
GPC GC058Y CLEVER FOLDING TROLLEY BLACK GREY/BLACK/RED
GPC TP602M T/TABLE TRUCK - PLYWOOD 1000KG 2000 X 1000 CUSHION BLUE/PLY
TP622M T/TABLE TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 CUSHI
SPARTEX TI231R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE
SPARTEX TI592R GEN. PURPOSE TRUCK MESH BASE - 1500X750X360
GPC KT831H HEAVY DUTY TRAY TROLLEY
GPC GC0088-YELLOW LID TO SUIT GC0135 TRUCK
GPC PLATFORM TRUCK - 1000 X 700 - 3 MESH SIDES PI803H
NT500L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1220 X 760 350MM CUSHION
GPC PWPT434Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE
SPARTEX PI200Y PLATFORM TRUCK - SINGLE BAR END (500KG) 1000 X 700 X 81