FACOM AUTOMATIC PLIER FOR CABLE TIES 986075


Pliers for automatic plastic collars

References
facom:986075
rubix:2003387
ean:3148519860757

Product details : FACOM AUTOMATIC PLIER FOR CABLE TIES 986075


Pliers for automatic plastic collars
-For collar from 2.2 to 4.8 mm wide and 1.6 mm thick.
-Adjustable clamping force.
-Automatic cutting of the tail of the collar.
Weight: 290 g.

Strengths

Sturdy and simple operation, very good demultiplication. • Important path for a quick approach.

Technical specifications


Attributes
Logistic Weight351 g
Packaged dimensions (D x W x H)258x148x25 mm
Package weight365 g
Show UNSPSC/ECL@SS
£ 77.85 excl. VAT
/ Each
£ 93.42 incl. VAT
  • Usually arrives within 14 working days