BOTT SINGLE HOOK 150MM PACK OF 5 14001148


perfo hook 150mm ø 6mm (pack of 5) WxDxH: 20x150x60mm zinc plated

References
bott:14001148
rubix:2000617
brand logo
brand logo
Technical specifications
TypeHook
Clamping diameter150 mm
See all Specifications

Product details : BOTT SINGLE HOOK 150MM PACK OF 5 14001148


perfo hook 150mm ø 6mm. Steel construction with fast and secure perfolock clip on design, with safety end cap on prong. For use with perfo panels. Supplied as a kit of 5. Finish: Zinc plated. WxDxH: 20x150x60mm

Technical specifications


Attributes
TypeHook
Clamping diameter150 mm
MaterialSheet Steel
Show UNSPSC/ECL@SS
£ 6.64 excl. VAT
/ Each
£ 7.97 incl. VAT
  • In stock: Next day delivery