References
Sandvik Coromant:393.CLF-322060
Rubix:318A4098
Manufacturer :7621248
EAN:7323223968272

Product details : SANDVIK 393.CLF-322060 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7621248
Clamps
Technical specifications
Attributes
| Clamping capacity | 20 mm |
|---|---|
| Size | dconws 20 mm; dconms 32 mm; lf 4 mm; oal 65 mm |
Show UNSPSC/ECL@SS
£ 532.80 excl. VAT
/ Each
£ 639.36 incl. VAT
- Usually arrives within 14 working days
