Plug Connector
Material | Nickel-Plated Brass |
---|---|
Connection 1 | 14 mm |
Logistics dimensions (L x W x H) | 44x22x22 mm |
---|---|
Logistic Weight | 49,62 g |
Material | Nickel-Plated Brass |
Connection 1 | 14 mm |
Profile | NPQH |
Connection 2 | 14 mm |
Min. temperature | 0 °C |
Max. temperature | 150 °C |
In stock: Next day delivery