References
SMC:KQ2TW10-00A
Rubix:45025899
Manufacturer :KQ2TW10-00A
EAN:3618036047240

Documents
Product details : SMC KQ2TW10-00A FITTING I 10 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Cross.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 10
Release Button: Round Type
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 10
Release Button: Round Type
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Material | polypropylene |
| Connection 1 | 10 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 45.15 excl. VAT
/ 5 pieces
£ 54.18 incl. VAT
- Delivery usually within ( 4 ) days