Push-in Bulkhead Connector
Material | Anodised Aluminium |
---|---|
Connection 1 | 12 mm |
Logistics dimensions (L x W x H) | 116x120x91 mm |
---|---|
Logistic Weight | 58,8 g |
Material | Anodised Aluminium |
Connection 1 | 12 mm |
Profile | QSS |
Connection 2 | 12 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 6 ) days