Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Print and plug-in relay
HONGFA JQX10-012-2 8PIN PLUG IN RELAY C/W TEST/FLAG/LED 12V (H)35.5 MM
HONGFA JQX10-012-2 8PIN PLUG IN RELAY C/W TEST/FLAG/LED 12V (H)35.5 MM
JQX10 Series
References
hongfa:
JQX10-012-2
rubix:
234A8517
Product details
Technical specifications
Product details : HONGFA JQX10-012-2 8PIN PLUG IN RELAY C/W TEST/FLAG/LED 12V (H)35.5 MM
8PIn Plug In Relay C/W Test/Flag/LEd 12V (H)35.5 mm x (W)35.5 mm x (D)55.3 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.80
excl. VAT
/
Each
£
9.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER RXM2AB2BD 8 PIN RELAY 24VDC
HONGFA 10-2Z-C3 8 PIN BASE FOR JQX RELAY (H)61.8 MM X (W)38.1 MM X (D)
HONGFA JQX10-012-3 11PIN PLUG IN RELAY C/W TEST/FLAG/LED 12 (H)35.5 MM
HONGFA JQX10-A240-3 11PIN PLUG IN RELAY C/W TEST/FLAG/LED 24 (H)35.5 M
SCHNEIDER ELECTRIC RUMC31B7 POWER RELAYS
HONGFA JQX10-A240-2 8PIN PLUG IN RELAY C/W TEST/FLAG/LED 240 (H)35.5 M
OMRON G2R2SNI110AC RELAY, PLUG-IN, 5A, 110VAC, 8 PIN
SCHNEIDER RXM2AB2P7 RELAY, 230V AC COIL, 12A
HONGFA JQX10-A024-3 11PIN PLUG IN RELAY C/W TEST/FLAG/LED 24 (H)35.5 M
SCHNEIDER ELECTRIC RUMC21JD POWER RELAYS
SCHNEIDER ELECTRIC RUMC21P7 UNIVERSAL RELAY 2CO 10A 230V AC
SCHNEIDER ELECTRIC RUMC31JD POWER RELAYS
SCHNEIDER RUMC31P7 RELAY, 230V AC COIL, 10A
OMRON 24V DC RELAY MY4N-D2-24VDC
SCHNEIDER ELECTRIC RUMC21B7 UNIVERSAL RELAY 2CO 10A 24V DC (H)66.29 MM