References
SMC:VQ2201N-5-Q
Rubix:110A3986
Product details : SMC VQ2201N-5-Q SOLENOID VALVE
Spool valve Internal piloting Dispensing fluid: 10µm filtered compressed air, lubricated or not Temperature (ambient and fluid) for stainless steel spool without seals : -10 to +50°C Temperature (ambient and fluid) for spool with elastic seals: +5 to +50°C Manual impulse control Protection rating: IP 50.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 105.05 excl. VAT
/ Each
£ 126.06 incl. VAT
- Delivery usually within ( 4 ) days