FESTO 132896 PUSH-IN T-CONNECTOR


Push-In Connector

References
festo:QST-V0-4
rubix:391A5889
manufacturer :132896
ean:4052568028473
QST-V0-4 Push-in T connector
brand logo
Technical specifications
Materialpbt;pom;high alloy stainless steel;nbr (seal);brass
See all Specifications

Product details : FESTO 132896 PUSH-IN T-CONNECTOR


Push-in T connector QST-V0-4 Size=Standard, Nominal size=2,6 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight9,58 g
Materialpbt;pom;high alloy stainless steel;nbr (seal);brass
Profileqst
Connection 24
Show UNSPSC/ECL@SS
£ 10.68 excl. VAT
/ Each
£ 12.82 incl. VAT
  • Usually arrives within 14 working days