FESTO 130838 PUSH-IN L-FITTING, LONG QSMLL-M5-3
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSMLL-M5-3
Rubix:124A7537
Manufacturer :130838
EAN:4052568025588

Technical specifications
| Material | pbt (housing/body); nickel-plated brass (threaded part); pom (release ring); nbr (gasket); high-alloy stainless steel (tube holding claw) |
|---|---|
| Connection 1 | male thread m5 |
Documents
Product details : FESTO 130838 PUSH-IN L-FITTING, LONG QSMLL-M5-3
Push-in L-fitting, long QSMLL-M5-3 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 7,77 g |
|---|---|
| Material | pbt (housing/body); nickel-plated brass (threaded part); pom (release ring); nbr (gasket); high-alloy stainless steel (tube holding claw) |
| Connection 1 | male thread m5 |
| Profile | l-bend push-in connector, long version (swivel), push-pull principle, with external hexagonal flattening ring |
| Connection 2 | for pneumatic tube od 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 36.00 excl. VAT
/ 10 pieces
£ 43.20 incl. VAT
- Delivery usually within ( 2 ) days