References
Mennekes:3821
Rubix:219A0201
Product details : MENNEK 3821 ES 5 PIN TRAILING PLUG 16A 3P+N+E
Plug PowerTOP® 3821
-screw terminals
-highly heat resistant contact carrier
-nickel plated contacts
-cable gland and external cable grip
-screw terminals
-highly heat resistant contact carrier
-nickel plated contacts
-cable gland and external cable grip
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 45.17 excl. VAT
/ Each
£ 54.20 incl. VAT
- In stock: Next day delivery

