References
Draper:03715
Rubix:381A6055
Manufacturer :03715
EAN:5059482034558





Product details : DRAPER 03715 110 VOLT BS 16AMP SITE SOCKET
This heavy duty 110V site socket is for use with 16A transformers. The spring-hinged lid protects the socket when not in use. Manufactured to EN60309. The splashproof IP44 rating makes it suitable for use on construction sites and a variety of outdoor environments such as marinas and campsites.
Technical specifications
Attributes
| Voltage | 110 V |
|---|---|
| Amperage | 16 A |
| Current | 16 A |
| Connection | en60309 |
| Degree of protection (IP) | ip44 |
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
- Delivery usually within ( 7 ) days
