FESTO 11972 BARBED BULKHEAD CONNECTOR SCN-PK-3

Barbed Bulkhead Connector

See technical informationSee documents

References

Festo:SCN-PK-3
Rubix:123A2453
Manufacturer :11972
EAN:4052568021375
SCN-PK-3 Barbed bulkhead connector

Technical specifications

Materialaluminium
Connection 1tubing o,d, 4mm
See all Specifications

Documents

Product details : FESTO 11972 BARBED BULKHEAD CONNECTOR SCN-PK-3


Barbed bulkhead connector SCN-PK-3 For plastic tubing PAN, PUN, PL, PP, PU. Nominal size=1,9 mm, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=0 - 60 °C

Technical specifications


Attributes
Logistic Weight4,4 g
Materialaluminium
Connection 1tubing o,d, 4mm
Connection 23
£ 77.60 excl. VAT
/ 10 pieces
£ 93.12 incl. VAT
  • Delivery usually within ( 26 ) days