SMC KQ2R06-12A1 ONE-TOUCH FITTING

Plug-in Reducer

See technical informationSee documents

References

SMC:KQ2R06-12A1
Rubix:393A7122
Manufacturer :KQ2R06-12A1
SMC FITTING KQ2R06-12A1

Technical specifications

Connection 16 mm
Materialbrass
See all Specifications

Documents

Product details : SMC KQ2R06-12A1 ONE-TOUCH FITTING


KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Strengths

•Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Connection 16 mm
Materialbrass
Length12 mm
Min. temperature-5 °C
Colourwhite
Connection 212 mm
Max. temperature60 °C
Service pressure10 bar
Type of fluidair;water
Metric exterior tube diameter12 mm
Metric exterior tube diameter 26 mm
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
  • Usually arrives within 14 working days