References
PCL (Pneumatic Components):AC51CM
Rubix:080122

Documents
Product details : PCL COUPLING MALE 1/4 IN AC51CM
These InstantAir couplings are suitable for most fixed compressed air applications, although swivel Adapters are recommended for trailing hose applications. The Broomwade InstantAir Steel Coupling business was acquired by PCL in 2001 and these couplings and Adapters are now manufactured to the same quality and standard in Sheffield by PCL.
Strengths
Bayonet type couplings, preventing accidental disconnection
Range of swivel or non-swivel Adapters
Heavy duty large bore version available
High temperature version available on request
Range of swivel or non-swivel Adapters
Heavy duty large bore version available
High temperature version available on request
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | steel |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 12.11 excl. VAT
/ Each
£ 14.53 incl. VAT
- In stock: Next day delivery
