MECALINE 880698 EURO PROFILE PLUG FOR HOSE ID 9
PLUGS EURO PROFILE - FOR HOSE
See technical informationSee documentsReferences
Mecaline:880698
Rubix:216A3156
EAN:3660338340468


Technical specifications
| Connection 1 | 9 |
|---|---|
| Material | anti-corrosion carbonitrided steel |
Documents
Product details : MECALINE 880698 EURO PROFILE PLUG FOR HOSE ID 9
Material: Anti-corrosion carbonitrided steel. Flow diameter: 5.5 mm, European Profile. Flow rate : 833 l/min at 6 bar with Delta P 10%. Nominal pressure : 12 bar. Temperature : -15 °C to + 70 °C.
Technical specifications
Attributes
| Connection 1 | 9 |
|---|---|
| Material | anti-corrosion carbonitrided steel |
| Profile | c |
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
- Usually arrives within 14 working days