MECALINE MULTI SOCKET PLUG FEMALE G 1/4IN 884680
PLUGS ISO B - FEMALE
See technical informationSee documentsReferences
Mecaline:884680
Rubix:216A3194
EAN:3660338380488
Documents
Product details : MECALINE MULTI SOCKET PLUG FEMALE G 1/4IN 884680
Material: Nickel Plated Brass. Flow diameter: 5.5 mm. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.
Applications
Application:- Compressed air- Pneumatic tools- Life & Sciences
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Material | laiton nickelé |
| Standard | iso b12 |
Show UNSPSC/ECL@SS
£ 3.02 excl. VAT
/ Each
£ 3.62 incl. VAT
- Usually arrives within 14 working days

