Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE PLUGS ISO B12 FOR HOSE 13MM 736015
MECALINE PLUGS ISO B12 FOR HOSE 13MM 736015
PLUGS ISO B - FOR HOSE
References
mecaline:
736015
rubix:
216A3229
ean:
3660338021244
Technical specifications
Connection 1
13
Material
Anti-corrosion carbonitrided steel
Standard
ISO B12
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PLUGS ISO B12 FOR HOSE 13MM 736015
Material: Anti-corrosion carbonitrided steel. Flow diameter : 6 mm. Flow rate : 883 l/min at 6 bar with Delta P 10% Nominal pressure : 16 bar. Temperature : -15 °C to + 70 °C.
Technical specifications
Attributes
Connection 1
13
Material
Anti-corrosion carbonitrided steel
Standard
ISO B12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.35
excl. VAT
/
Each
£
22.02
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
RECTUS 1/2BSP FEMALE COUPLG 14KAIW21MPX
RECTUS 3/8BSPFEMAL COUPLING 26KAIW17MPX
RECTUS 1700KEAW21SPN COUPLING WITH VALVE
RECTUS 1/2BSP MALE COUPLING 25KAAK21MPN
RECTUS SERIES 93KL 93KLIW21SVN
RECTUS 1/8BSP MALE SOCK RED 21KAAW10MPN8
PCL XF COUPLING FEMALE 1/2IN AC71JF
PARKER 21KBAW10MPN CPL G1/8 MALE BSPP NBR
RECTUS 1/2BSP FEM COUPLG 27KAIW21MPN
RECTUS 25KAAW21BPN0 COUPLING
CEJN 103202204 COUPLING G 3/8IN FEM NBR - ESAFE
MECALINE 884674 MULTI SOCKET COUPLING HOSE ID 12
LEGRIS COUPLING 9401U06 13
RECTUS 1/4BSPFEMAL COUPLING 26KAIW13MPX
MECALINE COUPLINGS ISO B12 MALE R1/4 736032