RECTUS 1/2BSP FEM COUPLG 27KAIW21MPN


Quick coupling, European Profile ND 10 (Series 27, Series 1700, Series 1727)

References
rectus:27KAIW21MPN
rubix:155A0314
brand logo
brand logo
Technical specifications
Connection 11/2
MaterialNickel-Plated Brass
See all Specifications

Product details : RECTUS 1/2BSP FEM COUPLG 27KAIW21MPN


Parker's 1/2" universal industrial coupling with standard European profile for use with large pneumatic consumers.

Coupling system with single-hand operation. UltraFlo valve for optimum flow and low pressure drop. The series stands out for its robust design (steel sleeve), extremely high flow and long service life even with the harshest use. The collar design minimises damage to the valve body.


Markets:

- Machinery Construction

- Trade

- Automotive

- Life Science

- Process

- Food & Beverage

- Aerospace

- Mobile Hydraulics

- Industrial


Features/Benefits:

- UltraFlo valve for optimum flow and low pressure drop

- Higher working pressure compared to competitve products

- Single-hand operation for easy and fast connection


Applications:

- Pneumatic Power Tools

- Assembly Lines

- Air compressors

- Fluid Transfer

- Labotory Gas Supply

- Cooling of Electronic Components

- Food and chemical processing

- Water and coolant lines

- Thermal Management

Application: Textile Machinery, Industrial Equipment, Air & Gas Compressor
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 27 Plug
Connection Size: G 1/2
Connection Size: 1/2"
Connection Type: Female, BSPP ISO 228 Parallel
Connection Type: Female, BSPP
Coupling Half: Coupler
Diameter: 10 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 2400 L/min (air)
For Fluid Type: Compressed Air, Breathing Air
Function: Single Shut-Off
Hex Size: 24
Industry: General Industrial
Interchange Type: European Profile
Length: 56
Materials Of Construction: Brass, Nickel-plated
Maximum Flow Rate: 2400 L/min (air)
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 27
Plating Type: Nickel-plated
Product Series: Series 27
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics
Valve Included: Yes
Valve Type: High Flow Valve
Version: Single Shut-Off
Weight: 0.1391

Technical specifications


Attributes
Connection 11/2
MaterialNickel-Plated Brass
Max. temperature100 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 40.66 excl. VAT
/ Each
£ 48.79 incl. VAT
  • Usually arrives within 14 working days