CEJN 103202204 COUPLING G 3/8IN FEM NBR - ESAFE
Series 320 eSafe Quick Coupling
See technical informationReferences
CEJN:103202204
Rubix:123A0048
Manufacturer :103202204
EAN:07391390044815

Product details : CEJN 103202204 COUPLING G 3/8IN FEM NBR - ESAFE
eSafe Series 320 coupling is an easy-to-handle high performing coupling with a long service life. eSafe is a one hand operated safety coupling that vents before disconnection eliminating the risk of hose whip. Male threads on the couplings and nipples feature pre-applied thread sealant. The couplings have a smaller outside dimension than comparable designs. Full automatic operation ensures easy handling. eSafe complies with ISO Standard 4414.
Technical specifications
Attributes
| Connection 1 | 3/8 in |
|---|---|
| Material | steel |
| Standard | ISO |
| Max. temperature | 100 °C |
| Type of threading | g |
Show UNSPSC/ECL@SS
£ 30.57 excl. VAT
/ Each
£ 36.68 incl. VAT
- Usually arrives within 14 working days