RECTUS FEMAL PLUG NPLTD 21SFIW17MXN
Rectus Quick Coupling, European profile, ND 5 (Series 21)
See technical informationReferences
Parker:21SFIW17MXN
Rubix:181A5510
Manufacturer :21SFIW17MXN
EAN:4039747110303


Technical specifications
| Connection 1 | g 3/8 (female, bspp iso 228 parallel) |
|---|---|
| Material | brass (nickel-plated) |
| Standard | ISO 228 (BSPP PARALLEL) |
Product details : RECTUS FEMAL PLUG NPLTD 21SFIW17MXN
Parker’s Series 21 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. Above average flow performance for liquid and gaseous media.
Markets:
- Industrial
- Electronics and energy management
- Rescue Equipment
- Life Science
- Machinery construction
- Material Handling
- Transportation
- Automotive
- Process
- Food & Beverage
Features/Benefits:
- Mini Industrial Coupling
- Single-hand operation for easy and fast connection
- European profile is the most representative profile worldwide
- Dry-break version available
- Additional safety locking system available to prevent unintentional disconnection
Application: Energy Management, Electronics, Industrial Machinery, Medical
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 21 Coupler
Connection Size: G 3/8
Connection Size: 3/8"
Connection Type: Female, BSPP ISO 228 Parallel
Connection Type: Female, BSPP
Coupling Half: Plug
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 550 L/min (air), 2.7 L/min (water)
For Fluid Type: Compressed Air, Air, Chemical Fluids, Gases, Water
Function: Straight-Through
Hex Size: 19
Industry: Electronics, General Industrial, Healthcare & Life Sciences
Interchange Type: European Profile
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35
Maximum Operating Temperature: up to 240, up to 464
Minimum Operating Temperature: down to -40
Operation Type: n/a
Plating Type: Nickel-plated
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: Without Seal
Shape: Straight
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: No
Valve Type: Without Valve
Version: Single Shut-Off
Weight: 0.018
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 21 Coupler
Connection Size: G 3/8
Connection Size: 3/8"
Connection Type: Female, BSPP ISO 228 Parallel
Connection Type: Female, BSPP
Coupling Half: Plug
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 550 L/min (air), 2.7 L/min (water)
For Fluid Type: Compressed Air, Air, Chemical Fluids, Gases, Water
Function: Straight-Through
Hex Size: 19
Industry: Electronics, General Industrial, Healthcare & Life Sciences
Interchange Type: European Profile
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35
Maximum Operating Temperature: up to 240, up to 464
Minimum Operating Temperature: down to -40
Operation Type: n/a
Plating Type: Nickel-plated
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: Without Seal
Shape: Straight
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: No
Valve Type: Without Valve
Version: Single Shut-Off
Weight: 0.018
Technical specifications
Attributes
| Connection 1 | g 3/8 (female, bspp iso 228 parallel) |
|---|---|
| Material | brass (nickel-plated) |
| Standard | ISO 228 (BSPP PARALLEL) |
| Max. temperature | 240 °C |
| Size | nd 5 (5 mm nominal diameter) |
| Type of threading | bspp |
| Gender | ladies |
Show UNSPSC/ECL@SS
£ 49.70 excl. VAT
/ 10 pieces
£ 59.64 incl. VAT
- Usually arrives within 14 working days