Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 884698 HIGH FLOW PLUG MALE G 3/8IN
MECALINE 884698 HIGH FLOW PLUG MALE G 3/8IN
PLUGS EURO PROFILE - MALE
References
mecaline:
884698
rubix:
216A3182
ean:
3660338380624
Technical specifications
Connection 1
G3/8
Material
Nickel-plated brass
Standard
No
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884698 HIGH FLOW PLUG MALE G 3/8IN
Material: Nickel Plated Brass. Flow diameter: 7.4 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
Connection 1
G3/8
Material
Nickel-plated brass
Standard
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.49
excl. VAT
/
Each
£
4.19
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
CEJN 103205152 NIPPLE R 1/4IN MALE
PARKER BRASS-NIPPLE-1-BSPP BH8-61-BSPP
25SFTF09SXZ 9MM HOSE TAIL PLUG
RECTUS PLUG 22SFTF06SXN
MECALINE 884707 HIGH FLOW PLUG HOSE ID 10
RECTUS 10MM HOSE TAIL PLUG 27SFTF10SXN
RECTUS 6X4 HOS CONN POMCPLG 21KBKO06DPX
MECALINE COUPLINGS ISO B12 FEMALE 3/8 736029
RECTUS PLUG 21SFKO06RXX
MECALINE 884684 MULTI SOCKET PLUG HOSE ID 6
MECALINE 884655 MINI COUPLING FEMALE PLUG -FEMALE G 3/8IN
RECTUS 25KAAW21BPN8 COUPLING
MECALINE PLUGS ISO B12 FEMALE G1/2IN 860296
FESTO 7605 BARBED TUBING CONNECTOR RTU-PK-6/6
PARKER 1800 MALE PLUG 1800SFAK21SXZ